Hog Heaven® Nitrile Mat - 58" thick, 4 x 16'

Unique soft top anti-fatigue mat provides exceptional comfort.
  • Use in computer rooms, warehouses and assembly lines.
  • Slip-resistant nitrile resists grease and oil.
  • Anti-static. Welding safe.
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-5142 4 x 16' 5/8" $704 $681 $653  ADD
DIMENSIONS:
  • Actual: 46 x 190" (W x L)
APPEARANCE:
  • Edges: Beveled on 4 sides.
  • Yellow and black stripes on mat on the length side only.
MATERIAL:
  • Top: Nitrile rubber
  • Middle: Closed cell nitrile rubber cushion
TEMPERATURE:
  • Performance: -20° to 200° F
RECYCLING:
  • Recycled Content: 20% of surface
USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • High heels, stools and sharp objects will not damage the mat.
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONS:
  • OSHA approved.
  • Chemical resistant.
  • Electrically Conductive is rated 101 to 105 and accepts static electricity the quickest. 
  • Not fire resistant.
  • Not anti-microbial.
SPECIFICATIONSMETRICIMPERIAL
SIZE122 cm x 4.9 M4 x 16'
THICKNESS16 mm5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 12:46:58 AM; USWEB10