Uline Thin Trash Can - 23 Gallon, Green

Space-saving shape for tight areas.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-5148G 23 Gallon 201130" 8 $45 each any quantity  ADD
DIMENSIONS:
  • Inside: 18 1/2 x 9 1/4 x 29 1/2"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
CAPACITY:
  • 75 lbs
STYLE:
  • Non-vented sides
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION87 L23 gal.
SIZE L x W x H51 x 28 x 76 cm20 x 11 x 30"
WEIGHT3.6 kg8 lbs.
ACCESSORIES:
  • H-1633GR Rubbermaid® Slim Jim® Swing Top Lid - Gray
  • H-1634G Rubbermaid® Slim Jim® Bottle and Can Recycling Lid - Green
  • H-2621 Rubbermaid® Slim Jim® Trolley
  • H-8623 Stainless Steel Dolly - Single
  • H-8624 Stainless Steel Dolly - Double
  • S-21324BL Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Black
  • S-21324C Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Clear
  • S-21324W Drawstring Trash Liners - 1 Mil, 23-30 Gallon, White
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:38:15 AM; USWEB13