Biohazard Step-On Waste Can - 14 Gallon

Provide temporary storage of infectious waste or combustible material.
  • Step-on foot pedal provides hands-free operation.
  • High-density polyethylene resists rust, dents and most chemicals.
  • Seamless and leakproof base with molded-in handles.
  • Self-closing lid.
  • OSHA compliant for exposure to bloodborne pathogens.
  • Use recommended Biohazard Liner.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5192 14 Gallon 182221" 16 $131 $126  ADD
DIMENSIONS:
  • Actual with Lid: 20 x 22 1/4 x 21"  (L x W x H)
  • Inside: 16 1/2 x 16 1/2 x 20 1/2" (L x W x H)
  • Biohazard Sticker: 4 1/2 x 5"
TEMPERATURE:
  • 40° - 130° F
FEATURES:
  • Self-closing lid (Not soft closing)
SPECIFICATIONS:
  • Meets OSHA 29 CFR 1910.1030 for exposures to blood borne pathogens.
  • FM Approved
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION53 L14 gal.
DIMENSIONS L x W x H46 x 56 x 53 cm18 x 22 x 21"
WEIGHT7 kg16 lbs.
ACCESSORIES:
  • S-20849 Biohazard Trash Liner - 20-30 Gallon, 1.2 Mil, Infectious Waste, Red
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 01:52:31 PM; USWEB11