Garment Hanger for Little Laundry Cart - 2.7 Bushel

Helps prevent wrinkles in freshly laundered clothes.
MODEL
NO.
DESCRIPTION USABLE DIM.
L x W
CAPACITY
(LBS.)
FITS CART WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5239 Garment Hanger 53 x 20" 50 H-5238 8 $147 $142  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Overall Height with Hanger: 70 1/2"
  • Hanging Bar (Diameter): 1"
  • Bottom of Hanger to Bottom of Basket: 53"
THICKNESS:
  • Hanger Tube: 3/4"
MATERIAL: 
  • 16 gauge steel 
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W135 x 51 cm53 x 20"
CAPACITY23 kg50 lbs.
WEIGHT3.6 kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 05:05:11 PM; USWEB5