Mettler-Toledo BC60 Parcel Scale - 150 lbs x .05 lb

NTEP CERTIFIED

Compatible with shipping systems from UPS,
FedEx® and other parcel carriers.
  • LB/KG convertible. Bright, easy-to-read 1 5/8" LCD display.
  • GeoCal™ automatically calibrates scale right out of the box.
  • USB or RS232 connections for plug-and-play operation.
  • Large stainless steel platform.
  • AC adapter included.
  • Optional Roller Ball Top available to easily slide heavy packages on and off the scale.
MODEL
NO.
DESCRIPTION PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5275 BC60 12 x 14" 150 lbs. x .05 lb. 17 $945 $920  ADD
DIMENSIONS:
  • Actual:
    • Platform: 11 13/16 x 13 13/16" (W x D)
    • LCD Display: 2 1/2 x 1 11/16"
  • Overall: 13 3/4 x 13 1/2 x 3 5/8" (W x D x H)
  • Indicator: 6 1/8 x 2 5/8" (W x H)
  • RS232 and USB Cables: 10'
MATERIAL:
  • Base: Steel
TEMPERATURE:
  • Operating: 14° - 104° F
SPECIFICATIONS:
  • Capacity/Accuracy:
    • LB: 150 x .05
    • KG: 68 x .05
COMPLIANCE:
  • NTEP Certified and Measurement Canada Approved. 
  • Not legal for trade until inspected.
  • Manufacturer: ISO 9001:2008 certified
POWER SUPPLY:
  • H-5275-ADAPT AC Adapter
    • 5V, 1A
    • Must be used with H-5275-USB Cord.
  • Cannot run on batteries.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE30 x 36 cm12 x 14"
CAPACITY/ACCURACY68 kg x 23 g150 lbs. x .05 lb.
SHIPPING WEIGHT8 kg17 lbs.
ACCESSORIES:
  • H-4653 Roller Ball Top for Mettler-Toledo™ Parcel Scale
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 04:22:53 AM; USWEB25