Uline Metal Truck Seals - White

TAMPERPROOF

Ball lock protection. Impossible to reseal once broken.
  • All metal truck seals are consecutively numbered and embossed with "Uline."
  • Custom Printing (up to 17 spaces): Min. order of 1,000. Allow 6-8 weeks.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
QTY./
PKG.
PRICE PER PACKAGE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 5 10 25+
H-542W Metal White 3/8 x 7/16" 100 $35 $31 $28 $22  ADD
MATERIAL:
  • Surface: Tin plated steel
    • Steel: 99%
    • Tin: 1%
FEATURES:
  • Must be numbered.
  • Seal underneath the ball, not over the top.
  • Not rust proof.
PROPERTIES:
  • Tensile Strength: 125 - 150 lbs
USAGE:
SPECIFICATIONS:
  • Not ISO 17712 or C-TPAT compliant.
  • Meets Fed Spec FFS-2738 Style C Type 9 Car Ball End.
PACKAGING:
  • Each package starts with a random 7-digit number.
  • Consecutively numbered in lots of 100.
  • Cannot determine starting or ending numbers.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 mm x 21 cm3/8 x 8 7/16"
SHIPPING WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:18:00 AM; USWEB25