Uline Plastic Truck Seals - Orange

TAMPER-RESISTANT

Seals are consecutively numbered and laser printed with either "ULINE" or your custom wording (up to 17 spaces).
  • Self-locking plastic (HDPE) truck seal.
  • Breaking strength is 55 lbs.
  • Custom Wording (up to 17 spaces): Min. order of 1,000. Allow 4 weeks.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 5 10 20+
H-543O Plastic Orange 3/8 x 1/2" 55 lbs. 100 $19 $14 $13 $11  ADD
MATERIAL:
  • HDPE (High Density Polyethylene)
APPEARANCE:
  • When tail of seal is to the left and locking mechanism to the right, text reads left to right.
PACKAGING:
  • Each package starts with a random 7-digit number.
  • Consecutively numbered in lots of 100.
  • Molded together in groups of 20, organized sequentially.
  • Cannot determine starting or ending numbers.
USAGE:
  • Seals will click when fully sealed.
  • Can be cut or removed by hand to open.
SPECIFICATIONS:
  • Not FDA compliant.
  • Not ISO 17712 compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 mm x 19 cm3/8 x 7 1/2"
BREAKING STRENGTH25 kg55 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 08:35:16 AM; USWEB11