Mobile Shelving Cover - 72 x 24 x 72", Deluxe

Protect shelf contents from dust, debris and water.
  • Slip easily over mobile, wire and slanted shelving.
  • Flexible, water-resistant material. Fold and store when not in use.
  • Clear PVC zippered front lets you easily see contents.
MODEL
NO.
DESCRIPTION COVER SIZE
W x D x H
FITS CARTS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5465DLX Deluxe 722472" 722478" 6 $149 $139  ADD
DIMENSIONS:
  • Actual: 71 7/8 x 24 1/4 x 71"
  • Clear panel starts 5" below top of cover.
  • Opening:
    • Overall Front Panel: 64 x 66"
    • Each Front Panel: 32 x 66"
MATERIAL:
  • Nylon: 840 denier
TEMPERATURE:
  • 14° - 158° F
CLEANING INSTRUCTIONS: 
  • Hand wash in cold water and air dry.
  • Lightly steam black nylon to remove wrinkles.
COMPATIBILITY:
  • Not compatible with Stock Picker or Security Carts.
USAGE:
  • When covering shelving, casters will be exposed for maneuverability.
SPECIFICATIONSMETRICIMPERIAL
COVER SIZE W x D x H183 x 61 x 183 cm72 x 24 x 72"
FITS CARTS W x D x H183 x 61 x 198 cm72 x 24 x 78"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:08:37 AM; USWEB27