Stainless Steel Wire Shelving Unit - 36 x 18 x 63"

Twice the price and well worth it. Strong, durable and absolutely will not rust.
  • Used in hospitals, labs and restaurants.
  • Type 304 stainless steel withstands the harshest environments.
  • Open wire maximizes airflow, reduces dirt and dust buildup.
  • Shelves adjust in 1" increments.
  • NSF certified.
  • Optional 5" stainless steel swivel stem casters add 6" to height.
  • Wire Shelving Accessories available.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5471 361863" 4 800 56 $497 $475  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf Thickness: 1 1/4"
TEMPERATURE:
  • 14° - 140° F
CAPACITY:  
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.  
  • Overall Starter Unit: Not to exceed 4,800 lbs.
  • Overall Add-on Unit: Not to exceed 3,000 lbs.
  • Overall Unit with Optional Casters: Not to exceed 1,000 lbs.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
CASTERS: (Sold Separately)
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • Capacity: 1,000 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 160 cm36 x 18 x 63"
SHELF CAPACITY363 kg800 lbs.
WEIGHT25 kg56 lbs.
ACCESSORIES:
  • H-4561 Rigid/Swivel Casters for 18" Wire Cart - Set of 4
  • H-4792C Mobile Shelving Cover - 36 x 18 x 63", Clear
  • H-4792DLX Mobile Shelving Cover - 36 x 18 x 63", Deluxe
  • H-4792HDBL Mobile Shelving Cover - 36 x 18 x 63", Heavy Duty, Black
  • H-4792HDBLU Mobile Shelving Cover - 36 x 18 x 63", Heavy Duty, Blue
PARTS:
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-5481 Additional Stainless Steel Wire Shelves - 36 x 18"
  • H-5483 Post for Stainless Steel Wire Shelving - 63"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 06:25:39 AM; USWEB9