Additional Stainless Steel Wire Shelves - 36 x 18"

Add extra shelves to Stainless Steel Wire Shelving.
  • Type 304 stainless steel withstands the harshest environments.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Easy assembly, no tools required.
MODEL
NO.
DIMENSIONS
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-5481 36 x 18" 800 20 2 $215 $205  ADD
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Shelf Thickness: 1 1/4"
TEMPERATURE:
  • 14° - 140° F
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D91 x 46 cm36 x 18"
SHELF CAPACITY363 kg800 lbs.
WEIGHT9 kg20 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 04:49:42 AM; USWEB31