Standard Flat Top Shop Desk

Organize paperwork in busy shipping/receiving areas.
  • Flat writing surface.
  • 4 compartment organizer, locking drawer.
  • Adjustable legs: 36 to 42 1/2".
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5527 Standard Flat 34 1/2 x 30" 88 $285 $275  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Dimensions in the chart refer to the desktop area. 
  • Writing Surface (Actual Height): 36 3/8 - 42 3/8"
  • Total Height: 44 - 50"
  • Drawer (Inside): 22 3/4 x 15 7/8 x 4" (W x D x H) 
  • 4 Compartment Organizer: 34 1/2 x 12 x 7 1/2" (W x D x H) 
  • Lower Shelf: 34 1/2 x 15" (W x D)
  • Clearance Between Floor and Bottom of Desk:
    • Lowest: 8 1/8"
    • Highest: 14 1/8"
  • Adjustable Legs: 1 1/2" increments
  • Foot Pad (Mounting Holes- Diameter): 1/3"
THICKNESS:
  • Leg: 14 gauge
  • Drawer Side Wall: 16 gauge
MATERIAL:  
  • Powder coated steel
FEATURES: 
  • Drawer: Keyed alike  
CAPACITY:
  • Top: 300 lbs
  • Lower Shelf: 75 lbs
EXTRA/REPLACEMENT KEYS:  
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D88 x 76 cm34 1/2 x 30"
WEIGHT40 kg88 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 01:58:29 PM; USWEB31