Uline Industrial Lockers - Double Tier, 1 Wide, Assembled, 15" Wide, 18" Deep, Gray

Safe, secure personal storage.
  • Reinforced doors withstand abuse.
  • Smooth, quiet, recessed handle for safety and security.
  • Solid steel construction.
  • Legs included - Add 6" to height.
  • Louvers allow air to circulate.
  • Includes 3 coat hooks per locker.
  • 15" width for large duffle bags and work boots.
  • Use with Combination or Built-in Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIG. NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5532AGR 1 Wide 2 151872" 71 $420 $400  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 14 3/4 x 16 3/4 x 35 1/4" (W x D x H)
    • Door Opening: 12 3/4 x 34 3/8" (W x H)
THICKNESS:
  • Door/Frame: 16 gauge
  • Body: 24 gauge
FEATURES:
  • Welded construction (Not riveted)
COMPATIBILITY:
  • Other Compatible Padlocks:
TypeExceptions
(Not Compatible)
BrassH-4658
H-6719
SteelH-2491, H-2492
H-4475, H-4476
H-5665, H-5667
H-7441, H-8341
OutdoorH-7800
Resettable Combo
Flexible Locks
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H38 x 46 x 183 cm15 x 18 x 72"
WEIGHT32 kg71 lbs.
ACCESSORIES:
  • H-2924GR Industrial Locker Base Plate - End, 18" Deep, Gray
  • H-5989GR Industrial Locker Base Plate - Front, 15" Wide, Gray
  • H-5991GR Industrial Locker Sloping Top - 1 Wide, 15 x 18", Gray
PARTS:
  • H-1224-LRH2 Recessed Handle for Uline Industrial Lockers
  • H-1225-1 Industrial Locker Number Plates #1-20
  • H-1225-21 Industrial Locker Number Plates #21-40
  • H-1225-250 Industrial Locker Number Plates #1-250
  • H-1225-41 Industrial Locker Number Plates #41-60
  • H-1225-61 Industrial Locker Number Plates #61-80
  • H-1225-81 Industrial Locker Number Plates #81-100
  • H-8054 Industrial Locker Number Plates #251-500
  • H-8057 Industrial Locker Number Plates #101-150
  • H-8058 Industrial Locker Number Plates #151-200
  • H-8059 Industrial Locker Number Plates #201-300
  • H-8060 Industrial Locker Number Plates #301-400
  • H-8061 Industrial Locker Number Plates #401-500
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 02:39:31 PM; USWEB5