Clear-View Locker - Six Tier, 3 Wide, Unassembled, 36" Wide, 18" Deep, Tan

Windows let you keep an eye on contents when security and theft risks are possible.
  • Full-length piano hinge for long-lasting, secure use.
  • Legs included – Add 6" to height.
  • Fully clear doors with convenient hasp handles.
  • Use with Combination or Built-in Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5553T Six Tier 3 Wide 18 361872" 144 $915 $880  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
ASSEMBLY:
  • May take 1 to 2 1/2 hours, depending on skill level and assembly experience.
  • Two people recommended.
DIMENSIONS:
  • Each Locker:
    • Inside: 11 3/4 x 16 3/4 x 11 1/2" (W x D x H)
    • Door Opening: 9 x 10 5/8" (W x H)
THICKNESS:
  • Frame: 16 gauge
  • Back, Sides & Shelves: 24 gauge 
MATERIAL:
  • Doors: Polycarbonate
COMPATIBILITY:
  • Not compatible with Industrial Locker Accessories.
  • Other Compatible Padlocks:
TypeExceptions
(Not Compatible)
Brass
SteelH-4475, H-4476
Heavy Duty Steel
Bluetooth®
Outdoor
Resettable Combo
Flexible Locks
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 183 cm36 x 18 x 72"
WEIGHT65 kg144 lbs.
PARTS:
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/12/2025 11:20:13 PM; USWEB34