ADA Warning Pads - Surface Mount, 2 x 4', Brick Red

Sidewalk protection guaranteed on slopes, inclines or in harsh weather.
  • Raised truncated dome pads are tamperproof and unbreakable.
  • Retrofit existing sidewalks.
  • Includes adhesive and fasteners.
  • Reverse side shows adhesive locations for error-free installation.
  • ADA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5635R Surface Mount 2 x 4' 16 $220 $210  ADD
TEMPERATURE: 
  • Adhesive Application: 40° - 120° F 
THICKNESS: 
  • Flat Area: 3/8"
  • Dome Pads: 5/8"
MATERIAL: 
  • Reinforced Fiberglass Polymers
SPECIFICATIONS:
  • Meets:
    • ADAm
    • ADAAG
    • USDOT
    • FHWA (Federal Highway Administration)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L61 x 122 cm2 x 4'
WEIGHT7 kg16 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 04:15:36 PM; USWEB8