Master Lock® Steel Padlock - Keyed Alike, 2 12" Shackle

Industrial grade for self-storage units and tool sheds.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Laminated steel body.
  • Indoor/outdoor.
  • 2 1/2" shackle - Extra length fits long-handle hasps and larger chains.
  • One key opens a whole set of locks.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-5665 Keyed – Alike 1/2" 3/4" $16 $15  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 1 3/4"
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 1KALJ
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT64 mm2 1/2"
INSIDE SHACKLE WIDTH19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 01:09:08 AM; USWEB13