Wall-Mount Cabinet - Clear-View, 36 x 14 x 27", Gray

Save space and protect your valuables.
  • Recommended for schools, offices, stockrooms and repair shops.
  • All welded steel. Locking doors.
  • Shelves adjust in 2" increments.
  • 150 lb. shelf capacity.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
DOORS
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5699GR Clear-View 361427" 2 3 150 81 $490 $475  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Handle): 35 7/8 x 15 x 27 1/8"
  • Shelf: 35 1/4 x 12"
  • Mounting Holes: Spaced 16", 20", and 24" apart  
THICKNESS:
  • 18 gauge
MATERIAL:
  • Window: Acrylic
FEATURES:
  • Two adjustable shelves, one fixed bottom shelf.
  • 3-point locking system
  • Keyed alike
MOUNTING HARDWARE:
  • (4) Concrete screws
  • (4) Washers
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 36 x 69 cm36 x 14 x 27"
SHELF CAPACITY68 kg150 lbs.
WEIGHT37 kg81 lbs.
PARTS:
  • H-6602 Keys for Slim Storage Cabinets - CH751
  • H-7361 Locking Handle with Keys for Wall-Mount Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:28:26 PM; USWEB27