Floor Standing Sign Holder - Single Tier, 14 x 22", Chrome

Advertise your events or special announcements.
  • Double-sided frames accept posters and signs up to 3/16" thick.
  • Easily slides in from the top to the bottom.
  • Durable steel construction.
  • Clear Inserts sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5712C 14 x 22" 54" 18 $46 $42  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Height (Actual): 53 3/4"
  • Visible Area: 12 3/4 x 20 3/4"
  • Base: 10 x 14"
FEATURES:
  • Chrome-plated 
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
SIGN SIZE W x H36 x 56 cm14 x 22"
HEIGHT137 cm54"
WEIGHT8 kg18 lbs.
ACCESSORIES:
  • H-11236 Brochure Holder for Floor Standing Sign Holders
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 10:29:04 AM; USWEB25