Pallet Rack Cross Bars - For 42" Deep Racks

Extra support for pallets.
  • Requires slotted beams.
  • Sits flush with top of beam. Leaves front of beam open for labels and barcodes.
  • Use with 42" deep Uline Pallet Racks.
  • Galvanized steel.

    Pallet Rack Cross Bars
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION FOR
RACKS
ACTUAL
LENGTH
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
4 12+
H-5726 Cross Bars 42" Deep 38" 1,000 $15 $14 cross bars ADD
DIMENSIONS:
  • Actual: 37 13/16 x 2 1/4 x 1 5/8"
MATERIAL:
  • 16 gauge galvanized steel
COMPATIBILITY:
  • Use only with Uline Pallet Racks.
    • Compatibility with other brands may vary.
CAPACITY:
  • Using the crossbar does not add additional capacity beyond the total beam capacity.
USAGE:
  • Cross bars rest inside the slotted beams.
  • End tabs secure into beam's slots.
  • Cross bars do not overhang over beams.
SPECIFICATIONSMETRICIMPERIAL
FOR RACKS107 cm42" Deep
ACTUAL LENGTH97 cm38"
CAPACITY454 kg1,000 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 04:29:32 PM; USWEB9