Fire Extinguisher Cabinet - Semi-Recessed, 10 lb

Attractive steel cabinet minimizes the fire extinguisher look. Reusable.
  • Convenient pull handle with plexiglass window. Clean white enamel finish.
  • More streamlined look. Sticks out 3" from wall.
  • Fire extinguisher sold separately.
Mounting hardware not included
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5800 10 lbs. 11624" 18 $137 $131  ADD
DIMENSIONS:
  • Inside (Actual): 10 1/2 x 5 1/2 x 24"
  • Overall: 13 3/4 x 7 x 27 3/8"
  • Wall Opening: 11 1/2 x 3 1/8 x 25"
  • Outside Wall: 13 3/4 x 3 1/2 x 27 3/8"
  • Trim: 3" rolled edge
  • Mounting Hole Diameter (4): 1/8"
FEATURES:
  • Piano hinge
  • Can be mounted with door opening on either side.
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
PACKAGING:
  • Remove protective film from both sides of acrylic before installation.
SPECIFICATIONSMETRICIMPERIAL
MAX. EXTINGUISHER CAPACITY5 kg10 lb.
INSIDE DIM W x D x H28 x 15 x 61 cm11 x 6 x 24"
WEIGHT8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 12:57:52 PM; USWEB27