Fromm P329 Sealless Combo Strapping Tool - 58"

FOR POLYPROPYLENE AND POLYESTER STRAPPING

Automatic. Rugged and well balanced for easy handling.
  • 2 powerful 18V motors – 1 for tensioning, 1 for sealing and cutting.
  • Lithium ion battery Up to 600 seals per charge. Lasts up to 3,000 charges.
  • Fasten coils, pipes and irregular-shaped packages.
  • Easy-to-adjust tension and weld-time knobs.
  • Includes tool, 1 battery and charger. Replacement Battery available.
  • View video.
MODEL
NO.
DESC. TYPE FITS
STRAPPING
WIDTHS
FOR
STRAPPING
THICKNESS
TENSION
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5909 P329 Automatic 5/8" .025 - .041 900 lbs. 9.8 $4,175 $4,100  ADD
DIMENSIONS:
  • Overall: 13.8 x 5.3 x 5.6" (L x W x H)
FEATURES:
  • Joint Strength: 75% of the tensile strength of the strap
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
MODEL NUMBER:
  • Fromm: 43.2522
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTHS16 mm5/8"
FOR STRAPPING THICKNESS635 - 1,041 Microns.025 - .041"
TENSION CAPACITY408 kg900 lbs.
WEIGHT4 kg9.8 lbs.
PARTS:
Frequently Purchased: Additional Parts:
  • H-2615-1121 Security Ring 5 for Fromm Sealless Combo Tools
  • H-2615-3221 Left Seesaw Lever for Fromm P329 Sealless Combo Strapping Tool
  • H-2615-RNG Security Ring 6 for Fromm Sealless Combo Tools
  • H-5908-37 M6 x 32 Parallel Pin 3 for Fromm Sealless Combo Tools
  • H-5908-43 Pressure Spring for Fromm Sealless Combo Tools - 0.8 x 4.8 x 20 / 18.5mm
  • H-5908-8158 Cover for Fromm Sealless Combo Tools
  • H-5908-SCREW Countersunk Screw for Fromm Sealless Combo Tools
  • H-5909-0229 Circuit Board for Fromm P329 Sealless Combo Tools
  • H-5909-1911 M4x8 Flat Head Screw for Fromm Sealless Combo Tools
  • H-5909-1972 M4x80 Screw for Fromm Sealless Combo Tools
  • H-5909-3203 Tension Wheel for Fromm P329 Sealless Combo Strapping Tool
  • H-5909-8168 Strap Stop for Fromm Sealless Combo Tool
  • H-6029 M4 x 7.8 Screw for Fromm Sealless Combo Tools
  • H-6030 M4 x 16 Screw for Fromm Sealless Combo Tools
  • H-6031 M4 x 50 Screw for Fromm Sealless Combo Tools
  • H-6032 M4x40 Flat Head Screw for Fromm Sealless Combo Tools
  • H-6034 Safety Washer for Fromm Sealless Combo Tools - 11/64"
  • H-6041 Left Motor Housing for Fromm Sealless Combo Tools
  • H-6042 Right Motor Housing for Fromm Sealless Combo Tools
  • H-6043 Touch Contact Switch for Fromm Sealless Combo Tools
  • H-6048 Front Gripper for Fromm P329 Sealless Combo Tools
  • H-6050 Back Gripper for Fromm P329 Sealless Combo Tools
  • H-6051 End Cover for Fromm Sealless Combo Tools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 03:10:01 PM; USWEB5