Steel Push Cart - 40 x 24 x 32", Gray

Substantial capacity and enclosed shelves for
worry-free transport.
  • Durable steel construction. Powder-coated.
  • 3" deep trays are 20" apart.
  • 5" polypropylene casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-592GR 402432" 800 lbs. 2 60 $175 $170  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual (With Handle): 39 1/2 x 24 1/2 x 32"
  • Shelf (Usable): 35 7/8 x 23 7/8 x 3 1/4"
THICKNESS:
  • Body: 20 gauge
  • Posts: 16 gauge
MATERIAL:
  • Painted steel (Not stainless steel)
FEATURES:
  • Can add a 3rd shelf. (H-592-SHLF)
  • Two wheels closest to the handle swivel.
CAPACITY:
  • Shelf: 400 lbs
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
4" PolyolefinKit: H-2776
H-5535
4" RubberH-5537
4" PolyurethaneH-5539
5" PolyolefinH-5536
5" RubberH-5538
5" PolyurethaneH-5540
    SPECIFICATIONSMETRICIMPERIAL
    DIMENSIONS L x W x H102 x 61 x 81 cm40 x 24 x 32"
    LOAD CAPACITY363 kg800 lbs.
    WEIGHT27 kg60 lbs.
    PARTS:
    • H-592-CA5125 Polypropylene Caster for Steel Push Carts - Swivel, 5 x 2"
    • H-592-SHLF Shelf for Steel Push Carts
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
    03/29/2025 01:26:56 PM; USWEB9