Industrial Locker Sloping Top - 1 Wide, 15 x 18", Gray

Give lockers a nice clean look.
  • Easy to clean; prevents dust buildup.
  • Powder-coated steel.
  • Mounts easily. Hardware included.
  • Compatible with Uline Industrial and Ventilated Lockers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5991GR 1 Wide 15 x 18" $52 $48  ADD
SHIPS VIA UPS
Ships from Uline IL
THICKNESS:
  • Sides: 24 Gauge
  • Top and Back: 22 Gauge
COMPATIBILITY:
  • Compatible with 18" deep Uline Industrial Lockers only.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D38 x 46 cm15 x 18"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:53:48 AM; USWEB7