3M Paint Project Respirator - Large

For painting, staining, landscaping and pesticide applications.
  • Balanced design for comfortable fit.
  • Provides 95% filtering of aerosols and organic vapors.
  • Includes 3M 6000 half-face respirator, 2 organic vapor cartridges, 4 P95 pre-filters and 2 retainers.
  • Refill Kit available.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6022 6311PA1 Half-Face
Organic Vapor/P95
Large 1 $51 $49  ADD
MODEL NUMBER: 
  • 3M: 7100159322
SIZE:
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
  • Head straps are adjustable
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by the Center for Disease Control (CDC).
  • OSHA Assigned Protection Factor (APF): 10
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 10:04:17 AM; USWEB5