Small Space Electric Heater - Portable, 120V

Warm small workspaces with localized heat. Safely use indoors.
  • Plugs into standard 120V outlet.
  • Temperature control thermostat, 45-85ºF.
  • Heats up to 150 sq. ft. (ex: 15 x 10' workstation).
  • Auto shut-off if overheats.
  • Adjustable tilt control.
  • 6' power cord.
  • Comfort grip handle.
  • Non-marring, cushioned feet.

    Electric Heaters
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6099 Portable 12913" 120 5,100 12.5 1,500 12 $135 $130  ADD
USAGE:
  • Heating area dependent on insulation, windows, ceiling height etc.
  • For optimal heating, maximum recommended ceiling height is 8'.
  • Heating element does not glow or light up when unit is operating.
  • Increasing the thermostat from low to high will not increase fan speed.
  • Heat will disperse throughout room, not area in front of heater.
  • WARNING:
    • Do not use outdoors.
    • Not intended for use in bathrooms, laundry areas or other wet locations.
    • Avoid using an extension cord which can overheat and cause a fire.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H30 x 23 x 33 cm12 x 9 x 13"
WEIGHT5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 07:55:25 PM; USWEB25