Welding Screen - 6 x 10', Blue

Create a safe work area. Portable protection shields others from bright arcs and sparks.
  • Flame-retardant vinyl curtain with heavy-duty grommets every 12".
  • Rust resistant 18-gauge steel frame.
  • Easy assembly. Reusable cable ties included.
  • Replacement Curtain available.
  • Optional Swivel Casters provide mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6124BLU Screen 6 x 10' $175 $170  ADD
No tools required. CFM approved.
THICKNESS:
  • 14 mil
TEMPERATURE: 
  • Withstands up to 150° F
USAGE: 
  • Frame can be assembled 6 x 10' or 10 x 6'.
TERMINOLOGY: 
  • CFM = California Fire Marshall 
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W183 x 305 cm6 x 10 ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 10:01:52 PM; USWEB31