Additional Stainless Steel Wire Shelves - 48 x 12"

Add extra shelves to Stainless Steel Wire Shelving.
  • Type 304 stainless steel withstands the harshest environments.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Easy assembly, no tools required.
MODEL
NO.
DIMENSIONS
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-6145 48 x 12" 350 18 2 $215 $205  ADD
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Shelf Thickness: 1 1/4"
TEMPERATURE:
  • 14° - 140° F
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH122 x 30 cm48 x 12"
SHELF CAPACITY159 kg350 lbs.
WEIGHT8 kg18 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 02:26:41 AM; USWEB9