Bar and Pipe Cradle Truck - 3" Channel Steel

Every contractor needs one to transport oversized raw materials.
  • All-welded, super heavy duty 3" channel steel construction.
  • Open cradle design for easy loading and unloading. Reduces back strain.
  • 8" swivel casters, 12" center wheels turn on a dime.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6186 963030" 10,000 Phenolic 235 $1,355 $1,335  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall (Actual): 99 1/8 x 30 1/4 x 30" (L x W x H)
  • Cradle:
    • Base: 14 1/2 x 14" (W x H)
    • Top: 27 x 14" (W x H)
FEATURES:
  • Powder coated
REPLACEMENT PARTS:
  • 8" Swivel Caster: H-4664S
  • 12" Center Wheel: H-4169-MDWL
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H244 x 76 x 76 cm96 x 30 x 30"
LOAD CAPACITY4,536 kg10,000 lbs.
WEIGHT107 kg235 lbs.
PARTS:
  • H-4664S Nylon Caster for Bar and Pipe Cradle Truck - Swivel, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 03:19:15 PM; USWEB33