Wire Basket Shelving - 48 x 24 x 63"

Keep loose items organized and visible in stores, stockrooms and fulfillment areas.
  • Baskets prevent items from falling off.
  • Open wire maximizes airflow, reduces dirt and dust buildup.
  • Shelves adjust in 1" increments.
  • Basket Dividers create various compartments.
  • NSF certified.
  • Optional 5" polyurethane swivel stem casters add 6" to height.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6218 482463" 5 300 97 $325 $315  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf Thickness: 1 1/4"
  • Baskets:
    • Outside: 48 x 24 x 10"
    • Inside: 45 x 20 1/4"
    • Front Height: 6"
    • Bottom (Square Openings): 1 3/16"
MATERIAL:
  • Chrome-plated carbon steel.
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
COMPATIBILITY:
  • Baskets not compatible with Shelf Liners and Label Holders.
CAPACITY:
  • Based on evenly distributed loads.
    • Baskets: 300 lbs
    • Shelves: 800 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
CASTERS: (Sold Separately)
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • Capacity: 1,000 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 61 x 160 cm48 x 24 x 63"
SHELF CAPACITY136 kg300 lbs.
WEIGHT44 kg97 lbs.
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4562 Rigid/Swivel Casters for 24" Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 03:25:08 PM; USWEB30