Additional Beams for Pallet Racks - 108"

Easily add extra levels to your pallet racks.
  • Boltless assembly. Beams lock into place and adjust in 2" increments.
  • 16-gauge steel. Beams hold 5,000 lbs per level.
  • Includes 2 beams per level.

    Boltless Fast Snap-in
MODEL
NO.
DESCRIPTION WIDTH BEAMS/
LEVEL
BEAM
HEIGHT
BEAM CAP.
(LBS./PAIR)
WT.
(LBS.)
PRICE PER LEVEL IN STOCK
SHIPS TODAY
1 4 8+
H-6235 Additional Beams 108" 2 1/2" 5,000 58 $175 $170 $165 level(s) ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Usable: 108 x 2 3/4 x 4 1/2" (W x D x H)
    • Overall Beam Width: Add 3" to listed dimensions.
  • Step: 1 5/8" 
  • Ledge: 1"
  • Slotted at 1" centers on ledge.
FEATURES:
  • Works with teardrop design uprights.
  • 4-Rivet connection
    • Automatically set & lock into the uprights.
CAPACITY:
  • Must use at least 2 beam levels per rack unit.
  • Beam capacity in the chart is based on evenly distributed loads.
USAGE:
  • Racks are for non-seismic applications.
SPECIFICATIONS:
  • Meets:
    • 2012 RMI (Rack Manufacturers Institute)
    • 2011 AISI (American Iron and Steel Institute)
  • Brand: Interlake
  • CSA, OSHA and ANSI regulations vary; must check local regulations.
SPECIFICATIONSMETRICIMPERIAL
WIDTH274 cm108"
BEAM HEIGHT114 mm4 1/2"
BEAM CAPACITY (WEIGHT/PAIR)2,268 kg5,000 lbs.
WEIGHT26 kg58 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 06:04:30 PM; USWEB27