Lift-Out Guard Rail - 2-Rib, 10' x 12"

Protect your warehouse, office walkways, conveyors or electrical equipment. A man's choice.
  • Removable for easy access. Drop-in post brackets included.
  • 12-gauge steel guard rail.
  • Up to 10,000 lb. impact rating at 4 mph.
  • Powder-coated OSHA yellow for more visibility.
  • Posts sold separately.
Stand alone rail length is 4" shorter than listed
MODEL
NO.
DESCRIPTION HEIGHT ASSEMBLED
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6250 Lift-Out
2-Rib
12" 10' 87 $210 $200  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual:
    • Length: 116"
    • Height: 12 1/4"
  • Assembled length only includes one rail and one post.
INCLUDES:
  • (2) Lift-out Pockets:
    • Each rail requires a pocket on each end.
    • Size: 10 1/2 x 4 x 1 3/4"
    • Steel Thickness: 4 mm
    • Hardware is included with Posts.
ASSEMBLY:
  • Installing with H-3716 Double Rail Posts with intent to remove Bottom Railing:
    • Secure Lift-Out Pockets as follows:
      • Bottom Pocket: Mount to bottom two holes on Rail Post.
      • Top Pocket: Mount to top two holes on Rail Post.
HARDWARE:
  • Rails do not include hardware.
  • Included with Posts:
    • 7/8 x 5 1/2" Concrete anchoring bolts & washers
    • 1/2 x 1" Rail mounting bolts & washers
    • Steel post cap
    • Plastic plugs for unused mounting holes.
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT30 cm12"
ASSEMBLED LENGTH3 M10'
WEIGHT39 kg87 lbs.
PARTS:
  • H-4903 Lift-Out Rail Pockets for Guard Rails
  • H-6255 Bolt-On Guard Rail - 2-Rib, 10' x 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:21:38 AM; USWEB9