Safety Bollard Steel Chain - 10'

Creates a chain link barricade between Safety Bollards. Hardware included.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6289 10' Steel Chain 5 $18 $17  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Links (Outside): 1 1/2 x 13/16" (L x W)
  • Mounting Plate Holes: 1/4"
MATERIAL:
  • 3/16" thick galvanized steel
COMPATIBILITY:
  • Works with 4 1/2" and 5 1/2" Uline Safety Bollards.
INCLUDES:
  • (8) 1" Long self-tapping screws
  • (2) 1/4" Thick steel carabiners
  • (2) 2 x 2", 1/8" Thick mounting plates
  • (1) 10' Chain
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION3 M10'
WEIGHT2.3 kg5 lbs.
PARTS:
  • H-6289-PLATE Mounting Plate for Safety Bollard Steel Chain
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 12:40:33 PM; USWEB34