Electronic Storage Cabinet - 36 x 18 x 72", Black

Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Electronic Storage Cabinet

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-6312BL Electronic 361872" 5 150 120 $535 $515  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Inside: 36 x 17 1/4 x 67"
  • Shelves:
    • Usable: 35 1/2 x 16"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 13"
THICKNESS:
  • Shelves & Bottom: 20 gauge
  • Top, Header & Sill: 22 gauge
  • Doors, Sides, & Back: 24 gauge
FEATURES:
  • Shelves: Four adjustable
  • Unit can have two combination codes. (Administrator and Personal)
  • Electronic Lock: Ability to view the date and time of cabinet entries.
  • Keypad sounds cannot be muted.
CAPACITY:
  • Fixed Bottom Shelf: 150 lbs
  • Total Unit: 850 lbs
INCLUDES:
  • Leveling feet
PACKAGING:
  • Override keys are shipped in the battery compartment on the inside of the door.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 183 cm36 x 18 x 72"
SHELF CAPACITY68 kg150 lbs.
WEIGHT54 kg120 lbs.
PARTS:
  • H-1105-15 Locking Bar Guides for Storage Cabinets
  • H-1105ADD-BL Additional Shelf for Cabinets - 36 x 18", Black
  • H-1106-16 Hinge Pin for Storage Cabinets
  • H-1224-19 Hardware Pack for Uline Industrial Lockers
  • H-6314-LOCK Electric Lock for Electronic Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:13:58 PM; USWEB11