Vertical File Cabinet - Legal, 4 Drawer, Tan

Easy access to important documents.
  • Holds 8½ x 14" paper and files.
  • Full-extension locking drawers. Includes 2 keys.
  • High side walls hold hanging files.
  • Thumb latch prevents accidental opening.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6366T Legal 4 182552" 98 $430 $415  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handles): 18 3/16 x 26 x 52 1/8" (W x D x H)
  • Drawer (Inside): 15 1/4 x 23 1/4 x 9 3/8" (W x D x H)
MATERIAL:
  • Steel
FEATURES:                                   
  • All drawers lock when the lock is engaged.     
  • Cabinets are keyed different.
  • Drawers have ball bearing slide suspension.
CAPACITY:
  • Drawer: 48 lbs evenly distributed
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H46 x 64 x 132 cm18 x 25 x 52"
WEIGHT44 kg98 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 09:26:16 AM; USWEB13