Gravity Roller Conveyor Fixed End Stop - 18"

Hold packages at the end of the run.
  • 11 gauge powder coated steel.
MODEL
NO.
OVERALL
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-6384 18" 2 $47 $45  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Height: 1 1/2"
MATERIAL:
  • 12 gauge powder coated steel
COMPATIBILITY:
  • Works with 1 3/8" and 1.9" diameter conveyors (straight and 90° curved sections).
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH46 cm18"
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 11:04:11 AM; USWEB34