LED Task Light - Corded, 15'

Incredibly bright light for workshops and garages.
  • Long-lasting LED light (extra outlet in handle).
  • Convenient hook and magnet to position light.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION CORD
LENGTH
GAUGE/
CONDUCTOR
WATTS LUMENS PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6413 Corded 15' 16/3 14 1,300 $72 $69  ADD
MATERIAL:
  • Light Housing: ABS fire retardant plastic
  • Neodymium magnet 
FEATURES:
  • Power indicator light
  • Grounded 3-prong outlet.
  • Swivel hook
  • Rated at 50,000 hours.
SPECIFICATIONS:
  • Light Type: 12 x 1 Watt SMD LED's
  • Cord Type: SJTOW
  • Total Max Rating:
    • 1,440 W
    • 12 amps
    • 120 V
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
SPECIFICATIONSMETRICIMPERIAL
CORD LENGTH4.6 M15'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 08:23:22 PM; USWEB29