Reflective Bollard Sleeve - 4 x 52", Yellow with Red Tape

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • Two red reflective stripes for high visibility day or night.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.
MODEL
NO.
DESCRIPTION COLOR FITS POST
DIAMETER
DIAMETER HEIGHT PRICE EACH IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-6425 Reflective Yellow 4" 7/8" 5/8" 52" $46 $45 $43  ADD
SHIPS VIA UPS
DIMENSIONS:
  • (2) Polyurethane Foam Strips: 100 x 1 1/2 x 3/4" (L x W x D)
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 4" when using sleeve with foam installation strips.
      • Will fit 5" post without using foam strips.
    • Diameter (Outside):
      • 4 7/8" is the overall diameter of the sleeve.
  • 3M Tape:
    • Indents: 1"
    • Width: 3/4"
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • Performance: -40° to 140° F
USAGE:
  • Recommended to be used with concrete bollards.
  • Too thick to cut with utility knife or hand cutter.
    • Can be trimmed with Sawzall, Skilsaw or other device.
SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER10 cm4"
OUTSIDE DIAMETER12 cm4 7/8"
INSIDE DIAMETER12 cm4 5/8"
HEIGHT132 cm52"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 04:22:48 AM; USWEB25