LED Wrap Light - 2,900 Lumens

LITHONIA LIGHTING®

Permanent, maintenance-free light fixtures last 50,000 hours and save energy.
  • Everyday fixture for offices and storage rooms. Spreads light evenly.
  • Hard wiring required. Mounts directly to ceiling.
  • Steel construction with white enamel finish.
Mounting hardware included
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WATTS LUMENS COLOR RATED
HOURS
VOLTAGE PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6432 Wrap 4863" 40 2,900 Cool (4000K) 50,000 120 $90 $86  ADD
UL/C-UL Listed
DIMENSIONS:
  • Actual: 47 1/4 x 5 1/2 x 2 5/8"
  • Mounting Holes:
    • (4) 2 3/8" from end
    • (4) 22" from end
MATERIAL:
  • Lens: Acrylic
FEATURES:
  • Suitable for damp locations.
  • Fixture has an integrated LED (no bulb to replace).
USAGE:
  • Not dimmable
MOUNTING HARDWARE:
  • Includes: Wire nuts and hardware to mount junction box.
SPECIFICATIONS:
  • CRI (Color Rendering Index): 85
MODEL NUMBER:
  • Lithonia Lighting®: FMLWL48840
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H122 x 15 x 7.6 cm48 x 6 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 06:53:20 AM; USWEB14