Steel Pegboard - 96 x 48", Black

Organize tools and accessories. Excellent for shops and garages.
  • Never cracks. Never breaks. Heavy-duty 20 gauge steel.
  • 9/32" diameter holes are 1" apart.
  • Pegboard Accessories and mounting hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 3+
H-6450BL Steel Pegboard 96 x 48" 1 $195 $185  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Depth: 3/4" from the wall
THICKNESS:
  • .04"
COMPATIBILITY:
  • All accessories work with pegboards up to 1/4" thick.
FEATURES:
  • Powder coated
  • Magnets will work on the board.
MOUNTING HARDWARE:
  • Requires 3 packs of H-4294 Mounting Hardware. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H244 x 122 cm96 x 48"
PARTS:
  • H-4294 Mounting Hardware for Steel Pegboard
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 12:07:41 AM; USWEB30