Uline Microfiber Spray Mop System - 18"

Eliminate the bucket. Trigger sprays evenly across the floor.
  • Pads secure to frame with attached hook and loop.
  • Fill 18-oz. bottle with your favorite cleaning solution.
  • Pad - Wash up to 400 times.
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6496 18" Spray Mop Wet Mop Pad,
50" Handle and Frame
$41 $39 $37  ADD
DIMENSIONS:
  • Aluminum Mop Head: 15 3/4 x 3 1/8" (L x W)
  • Pad: 19 1/2 x 5 3/4"
  • Handle (Diameter): 1" 
  • Bottle: 9 1/4 x 2 1/4"
MATERIAL:
  • Handle: Steel and Polypropylene
  • Bottle: Polypropylene
FEATURES:
  • One-piece handle with swivel head
CLEANING INSTRUCTIONS:
  • Bleach and fabric softener not recommended.
  • Mop head lasts up to 400 wash cycles.
USAGE:
  • Moisten the black O-ring on cap to help bottle slide more easily into the bottle holder.
SPECIFICATIONS:
  • Not anti-microbial
SPECIFICATIONSMETRICIMPERIAL
WIDTH46 cm18"
ACCESSORIES:
  • S-20083 Uline Heavy Duty Microfiber Replacement Pad - 18"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 01:09:08 AM; USWEB7