FM Approved Rotary Drum Pump

Simple, one-motion dispensing for quick liquid transfers.
  • FM approved for Class I and II flammable and combustible liquids.
  • Recommended for diesel, gasoline or kerosene.
  • Cast iron body with graphite seal.
  • 8' anti-static rubber discharge hose.
  • 3/4" diameter outlet.
MODEL
NO.
DESCRIPTION FITS
CONTAINER
FLOW RATE FITS
NECK SIZE
REACH BELOW
DRUM LID
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6502 FM Approved 15 - 55 Gal. 10 gal./min. 2" 40" 19 $309 $289  ADD
SHIPS UNASSEMBLED
DIMENSIONS:
  • Overall (Length): 52"
  • Outside (Diameter- Inlet & Outlet): 3/4"
MATERIAL:
  • Wetted Materials:
    • 316 Stainless Steel
    • PTFE (Polytetrafluoroethylene)
      • Note: Always check chemical compatibility of product with wetted materials.
  • Spout/Intake Tube: Steel
  • Vanes/Seal: Graphite
  • Pump Head Gasket: Paper
  • Strainer: Polypropylene
TEMPERATURE:
  • Maximum: 250° F
COMPATIBILITY:
  • Chemical Compatibility: GUIDE
  • Not Compatible:
    • Acetone
    • Sulfuric acid
    • Hydrofluoric acid
    • Hydrochloric acid
    • Rubbing alcohol
  • Drum Openings:
    • Compatible: Fine or NPS threaded openings
    • Not compatible: Coarse or Buttress threaded openings
INCLUDES:
  • 8' Hose Assembly
  • Dispensing Nozzle
  • Nozzle Holder
  • Vacuum Breaker
  • Flame Arresting Baffle
SPECIFICATIONS:
  • Max Viscosity: 430 cps
  • Flow: 10 GPM @ 120 RPM (12 oz./stroke)
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
FITS CONTAINER57 - 208 L15 - 55 gal
FLOW RATE38 L/min.10 gal./min.
FITS NECK SIZE48 mm2"
REACH BELOW DRUM LID102 cm40"
WEIGHT9 kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 03:41:17 PM; USWEB5