Fabric Wrist Strap Grounder - Economy

Stop static build-up at your workstation.
  • Soft fabric band for long-term use.
  • 6' coiled cord swivels on 4mm snap so you can move freely while working.
  • Includes spring-loaded clip for a firm, safe ground connection.
MEETS ESD STANDARD 1.1, EIA625, MIL-STD-1686 AND MIL-HDBK-263
MODEL
NO.
DESCRIPTION STYLE PRICE EACH (MIN. 10) IN STOCK
SHIPS TODAY
10+
H-6574 6' Fabric Economy $7  ADD
MATERIAL:
  • Elastic polyester with conductive yarn.
  • Stainless steel backing on grounding cord attachment piece. 
FEATURES:
  • Straps are ambidextrous.
SPECIFICATIONS:
  • 1 Meg OHM resistor located in cord snap.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Fabric6' Fabric
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 03:49:36 AM; USWEB33