Rubbermaid® Step-On Trash Can with Wheels - 50 Gallon

Mobile and easy to open - even when your hands are full.
  • Compliant with fully automated and semi-automated collection systems.
  • Hinged plastic lid contains trash and odors.
  • Step-on pedal quietly snaps lid open. Self-closing.
  • 8" wheels.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-6582 50 Gallon 302440" 27 $245 $230 $215  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (With Handle): 
    • Lid Closed: 30.08 x 24 x 39.58" (L x W x H)
    • Lid Upright: 30.08 x 24 x 66.66" (L x W x H)
  • Inside: 
    • Top: 20.37 x 19.5" (L x W)
    • Bottom: 17.7 x 16.71" (L x W)
    • Height: 36.7"
  • Pedal (Width): 8.3" 
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Wheels: 
    • Hub: Polypropylene
    • Tread: Reclaimed Rubber Elastomer
TEMPERATURE:
  • -20° to 120° F
CAPACITY:
  • 175 lbs
SPECIFICATIONS:
  • UV Protectant
SHIPPING: 
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION189 L50 gal.
SIZE L x W x H76 x 61 x 102 cm30 x 24 x 40"
WEIGHT12 kg27 lbs.
ACCESSORIES:
  • S-11672 Uline Steel Tuff® Trash Liners - 56-60 Gallon, 1.7 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 05:57:50 AM; USWEB31