Master Lock® Lockout Padlock - Keyed Alike, 3" Shackle, Green

Lock equipment to prevent accidents.
  • Keyed alike. Each set of 6 locks shares 1 master key.
  • Corrosion-resistant. Zenex™ thermoplastic body.
  • Lockout Tags sold separately.

    Lockout Padlocks

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12+
H-6607G Keyed Alike 3" $21.00 $20.00  ADD
FEATURES:
  • Each set of 6 locks shares a unique master key. 
    • Each additional set of 6 locks will have a different key.
INCLUDES:
  • (6) Padlocks
  • (1) Master Key
  • (1) Replacement Master Key
  • English, Spanish and French labels included.
DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
  • Body: 1 1/2 x 1 3/4" (W x H)
REPLACEMENT KEYS:
  • Not available due to OSHA regulations.
  • Key stamped with "Do not duplicate".
SPECIFICATIONSMETRICIMPERIAL
SHACKLE SIZE76 mm3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:38:51 AM; USWEB34