Replacement Heavy Duty Gravity Rollers - 15"

Replacement for worn or broken rollers.
  • 1.9" diameter roller for heavy duty work.
  • 16-gauge, galvanized steel tubing.
  • Grease packed, zinc-plated steel ball bearings.
  • For use with 18" x 5' and 18" x 10' Heavy Duty Gravity Roller Conveyors.
MODEL
NO.
ROLLER
DIAMETER
AXLE
DIAMETER
BETWEEN
FRAME WIDTH
CAPACITY
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10+
H-6637 1.9" 7/16"
Hex
15" 268 $27 $26  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Length (Actual): 14 5/8"
COMPATIBILITY:
  • Only compatible with Heavy Duty Conveyors purchased from Uline. 
SPECIFICATIONSMETRICIMPERIAL
ROLLER DIAMETER48 mm1.9"
AXLE DIAMETER11 mm7/16"
BETWEEN FRAME WIDTH38 cm15"
CAPACITY122 kg268 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 11:04:19 AM; USWEB25