Inspection Mirror - Standard 8" Diameter

Goes under and around vehicles or machinery.
  • Inspect roof racks and other hard-to-reach places.
  • Convex acrylic mirrors provide 160° field view.
  • For indoor and outdoor use.
MODEL
NO.
DESCRIPTION MIRROR
SIZE
HANDLE
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6674 Standard 8" Diam. 35" 3 $92 $89  ADD
MATERIAL:
  • Backing: Polystyrene
  • Edging: Vinyl coated aluminum
  • Handle: Galvanized steel
SPECIFICATIONSMETRICIMPERIAL
MIRROR SIZE20 cm Diam.8" Diam.
HANDLE LENGTH89 cm35"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 12:57:51 PM; USWEB29