Post for Chrome Wire Shelving - 86"

Use with 86" Chrome Wire Shelving.
  • Replace damaged posts or create your own shelving unit.
  • Chrome-plated steel resists rust and corrosion.
  • Includes leveling feet and post caps.
  • Marked in 1" increments for easy shelf leveling.
MODEL
NO.
DESCRIPTION SIZE QTY./BOX PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-6798C Chrome Post 86" 2 $45 $42  ADD
DIMENSIONS:
  • 1" Diameter (Single piece construction)
NOT INCLUDED:
  • Shelf supports
  • Casters
SPECIFICATIONSMETRICIMPERIAL
SIZE218 cm Posts (2/Box)86" Posts (2/Box)
ACCESSORIES:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4562 Rigid/Swivel Casters for 24" Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 09:45:03 PM; USWEB11