Additional Solid Stainless Steel Shelves - 60 x 24"

Add extra shelves to Solid Stainless Steel Shelving.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • 18-gauge, Type 304 stainless steel with raised edge. Washes down easily.
  • Easy assembly. No tools required.
MODEL
NO.
DIMENSIONS
W x D
SHELF
CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-6818 60 x 24" 650 64 2 $620 $610  ADD
THICKNESS:
  • Shelf: 1 1/8"
  • Edge/Lip: 1/8"
TEMPERATURE:
  • -112° to 140° F
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D152 x 61 cm60 x 24"
SHELF CAPACITY295 kg650 lbs.
WEIGHT29 kg64 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 02:26:41 AM; USWEB7