Deluxe Workstation Shelf - 48"

Customize your Deluxe Workstations and Packing Stations for efficient assembly and repairs.
  • 12" deep. Store tools and supplies.
  • Easy assembly to workstation uprights.
  • Hardware included.
  • Organize items on shelf with Dividers, sold separately.
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6847 Deluxe Workstation Shelf 48" $48  ADD
DIMENSIONS:
  • Length: 44.9"
FEATURES:
  • Can mount multiple shelves to uprights.
CAPACITY:
  • 100 lbs
INCLUDES:
  • (2) Shelf Brackets
  • (1) Shelf
  • Mounting hardware 
SPECIFICATIONSMETRICIMPERIAL
FITS TABLE LENGTH122 cm48"
ACCESSORIES:
  • H-6852 Deluxe Workstation Shelf Dividers - 12 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 05:28:32 PM; USWEB33