Deluxe Workstation LED Light Kit - 48"

Customize your Deluxe Workstations and Packing Stations for efficient assembly and repairs.
  • Bright, long-lasting 48" light. 5,000 lumens.
  • Includes 6' cord, brackets and suspension chains.
  • Brackets screw into the uprights of Workstations and Packing Stations, sold separately.
MODEL
NO.
LIGHT SIZE
L x W x H
FITS TABLE
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6849 4831" 48" $100  ADD
DIMENSIONS:
  • Light Fixture (Actual): 47 1/4 x 2 3/4 x 1 1/4" (L x W x H)
  • Overall Height of Table with Light Kit:
    • Deluxe Workstation: 83 1/4 - 90 1/4"
    • Packing Station: 84 1/4 - 94 1/4"
  • Pull Chain: 7 1/2"
  • Brackets:
    • Overall: 27 x 1 x 2" (W x D x H)
    • Bolt Hole Diameter: 1/4"
    • Tallest Height when Mounted (Arms): 55 1/4"
TEMPERATURE:
  • Operating: -4° to 113° F
FEATURES:
  • Light can hang with hanging chains or mount directly to arms.
  • Arms include 4 depth options every 2" from center to center.
  • Can be hung from the S Hooks without hanging chains.
INCLUDES:
  • (2) Brackets
  • (2) 11 3/4" Hanging Chains
  • (2) S-Hooks
  • (1) LED light fixture
SPECIFICATIONS:
  • 120 V
  • 44 W
  • CRI: 80
  • Rated Life: 50,000 hrs
  • Beam Angle: 120°
  • Color Temperature: 4000K (Cool)
  • LED Light: ETL/C-ETL Listed
  • Power Cord:
    • 18/3 gauge
    • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
LIGHT SIZE L x W x H122 x 8 x 3 cm48 x 3 x 1"
FITS TABLE LENGTH122 cm48"
PARTS:
  • H-6333 LED Shop Light - Hanging
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 11:28:13 AM; USWEB27