Replacement Packing Tabletop - 48 x 24", Laminate

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 5/8” thick laminate top with rounded edges.
  • Compatible with Uline Packing Tables and Workbenches.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-6863-LTOP 48 x 24" 66 $170 $160  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Surface: Plastic
  • Core: Particle board
FEATURES:
  • Edges:
    • Front: Rounded
    • Back/Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
WEIGHT30 kg66 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:57:15 AM; USWEB25